Beli swiss tools pb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PB SWISS TOOLS Hex Key (Kunci L)atribut:
- Material: Special Alloy Steel
- PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L)Deskripsi:-Special powder coating realizes rust resistance and long life.-The edge has taken the corner, the wrench can easily be inserted into the screw hole.atribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Hex Key Ball Point Set (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough soatribut:
- Length Excl. Head (mm): 32
- Opposite Side Dimension (mm): 8
- Total Length (mm): 200
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so
- STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok)Deskripsi:46 piece socket set contains 3/8,1/4 sockets. socket set is forged from high quality steel and finished in high polish chrome.Set Content :- 7 Pc 3/8 Drive 12 Point Socket: 3/8,7/16,1/2,9/16,5/8,11/16,3/4- 12 Pc 3/8 Drive 12 Point Sockets: Metric-8,9,10,11,12,13,14,15,16,171,18,19mm- 9 Pc 1/4 Drive Bit Set: Pozidriv Bit-1,2,3mm and Hex Bit-3,4,5,6,7,8mm- 9 Pc 1/4 Drive Bit Set: Slotted Bits- 4,5,6.5 and Torx Bits - T10,T15,T20,T30,T40- 9 Pc 3/8 Drive Accessories: 2 Pc. Spark Plug Socket- 6 Point Socket: 5/8 and 13/16, 2 Pc Extension Bar-75 and 150mm- 1 Pc Universal Joint, 1 Pc Adapter- 1 Pc Full Polish Quick Release Ratchet, 1 Pc 1/4 Drive Bir Adapter- 1/4 Drive Spinner Handle
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L)Deskripsi:-Size 1.27mm or greater have nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It isatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5mm
- PB SWISS TOOLS Hex Key Multi Color (Kunci L)Deskripsi:Version: L-form shaft; optimum blade stock lengths. PB Swiss Tools special alloy, nickel-plated, chrome-plated and powder-coated for quick location using clear "Rainbow" colour coding. Supplied with: Storage in: Plastic clip 1 each L-wrench No. 626034, powder-coated: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10atribut:
- Type of Product: Screwdriver
- Number of Screwdrivers: 9
- Drive Profile: Hexagon screwdriver
- Manufacturer Number: 210.H-10 RB
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough soatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- PB SWISS TOOLS Hex Allen Key Wrench Set, Rainbow, (No Package)Deskripsi:The PB Rainbow Wrench makes it possible to identify the dimensions used at a glance by each color. In addition, it has rust resistance due to the special powder coat. The edges are lightly trimmed so you can easily insert a wrench into the screw holes. The wrench is marked with a 5-digit production number, which allows you to trace back to the manufacturing process at the raw material stage. The hardness is as high as HRC59, and it is made tough, so it has excellent abrasion resistance and durability, and high torque can be applied. It is possible to turn an angled screw with a precisely made ball point. (OK up to an angle of 30 °) With holder.* The ball cannot be fully tightened.atribut:
- Mass (g): 254
- Set Contents: Hexagon wrench with ball, 1.5 . 2,2.5 . 3,4 . 5 . 6 . 8 . 10mm
- Shape: L type
- Size Standard: Milli
- Tip Shape: With ball point
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)Deskripsi:-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amount
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L)Deskripsi:-Size 1.27mm or greater have nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It isatribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Voltage tester screwdriverDeskripsi:This is a voltage tester screwdriver with a pocket clip.atribut:
- Blade Tip Thickness (mm): 0.5
- Overall Length (mm): 125
- Shaft Length (mm): 50
- Shovel Tip Width (mm): 2.5
- Suitable Screw: M1.6
- Trusco Part No.: 688-1798
- PB SWISS TOOLS Insulated Screwdriver Electrician Blade Slot-Head (Obeng Insulasi)Deskripsi:Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.atribut:
- Type of Product: Screwdrivers
- Drive Profile: Slot-head screwdriver
- Overall Length (mm): 125
- Series: Classic VDE
- Standard: DIN EN IEC 60900 / VDE 0682-201
- Blade Length (mm): 45
- Blade Designation: 00 Type
- Blade Width b (mm): 2
- Tip Thickness a (mm): 0.4
- PB SWISS TOOLS Cross-Handle Torx (RU) ScrewDeskripsi:-A cross handle to which force is easily applied.-Blade edge T6 to T15 has shaft convenient for quick-turn.
Daftar Harga swiss tools pb Terbaru November 2026
| PB SWISS TOOLS Screwdriver Slotted (Obeng) | Rp99.900 |
| PB SWISS TOOLS Hex Key (Kunci L) | Rp119.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L) | Rp1.599.900 |
| PB SWISS TOOLS Hex Key Ball Point Set (Kunci L) | Rp1.399.900 |
| PB SWISS TOOLS Hex Key Ball Point Set (Kunci L) | Rp959.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L) | Rp149.900 |
| TONE Combination Wrench Set (Kunci Ring Pas) | Rp419.900 |
| STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok) | Rp1.099.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L) | Rp299.900 |
| PB SWISS TOOLS Hex Key Multi Color (Kunci L) | Rp499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/pfP102299915-3.jpg)
/abP111808371-1.jpg)
/P102753705-2.jpg)
/P102738876-1.jpg)
/5mP102300202-2.jpg)
/hdP102761625-9.jpg)
/naP105588838-1.jpg)
/67P107036223-1.jpg)
/P102738858-1.jpg)
/7tP108343281-1.jpg)
/P102761698-2.jpg)
/46P102300150-3.jpg)
/9eP114226338-1.jpg)

/P102738849-1.jpg)
/3fP102300123-2.jpg)
/P102753699-2.jpg)

/qhP109227953-1.jpg)
%20Screw/P102737211-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)